Square D (Schneider Electric) EME3021 PowerLogic™ Extended Range Energy Meter, 120/240V to 480Y/277V | Graybar Store
Square D (Schneider Electric) - PowerLogic™ Extended Range Energy Meter, 120/240V to 480Y/277V - EME3021
+ / - Hover over image to Zoom
Other Views

    PowerLogic™ Extended Range Energy Meter, 120/240V to 480Y/277V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EME3021
    SKU: 99847067
    $898.59
    Checking Pricing
         
    Use With:Submetering Systems
    Amps:200A
    Voltage (Volts):120/240 to 480Y/277 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EME3021
    • Voltage (Volts) 120/240 to 480Y/277 V
    • Amps 200A
    • Accessory Type Energy Meter
    Product Overview:
    PowerLogic™ Energy Meter, Amps: 200 A, Voltage (Volts): 120/240 to 480Y/277 V