Square D (Schneider Electric) EMB3021 PowerLogic® Energy Meter | Graybar Store
Square D (Schneider Electric) - PowerLogic® Energy Meter - EMB3021
+ / - Hover over image to Zoom
Other Views

    PowerLogic® Energy Meter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EMB3021
    SKU: 99534800
    $1,077.23
    Checking Pricing
         
    Use With:Tenant Sub-Meters
    Amps:200A
    Voltage (Volts):120/240 1-Phase or 120/208Y 3-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EMB3021
    • Voltage (Volts) 120/240 1-Phase or 120/208Y 3-Phase
    • Amps 200A
    • Accessory Type Energy Meter
    • Use With Tenant Sub-Meters
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PowerLogic® 200A 120/240V 1 phase or 120/208Y 3 phase energy meter for use with tenant sub meters. Dimensions 0.75 x 1.10 in. I.D.