Square D (Schneider Electric) EMB3010 PowerLogic® Energy Meter | Graybar Store
Square D (Schneider Electric) - PowerLogic® Energy Meter - EMB3010
+ / - Hover over image to Zoom
Other Views

    PowerLogic® Energy Meter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EMB3010
    SKU: 99534799
    $812.96
    Checking Pricing
         
    Use With:Submetering Systems
    Amps:100A
    Voltage (Volts):120/240 to 208Y/120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EMB3010
    • Voltage (Volts) 120/240 to 208Y/120 V
    • Amps 100A
    • Accessory Type Energy Meter
    • Use With Submetering Systems
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PowerLogic™ Energy Meter, Amps: 100 A, Voltage (Volts): 120/240 to 208Y/120 V