Klein Tools 5703 PowerLine™ Tool Pouches | Graybar Store
Klein Tools - PowerLine™ Tool Pouches - 5703
+ / - Hover over image to Zoom
Other Views

    PowerLine™ Tool Pouches

    Manufacturer: Klein Tools
    Manufacturer #: 5703
    SKU: 98289676
    $55.65
    Checking Pricing
         
    Height (Inches):12 in.
    Width (Inches):11 in.
    Additional Features:3 Pockets
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5703
    • Additional Features 3 Pockets
    • Height (Inches) 12 in.
    • Materials Cordura Nylon
    Product Overview:
    PowerLine™ Tool Pouch has 3 pockets.