Ideal Industries 35-078 PowerBlade™ 750 Cable Cutter | Graybar Store
Ideal Industries - PowerBlade™ 750 Cable Cutter - 35-078
+ / - Hover over image to Zoom
Other Views

    PowerBlade™ 750 Cable Cutter

    Manufacturer: Ideal Industries
    Manufacturer #: 35-078
    SKU: 25001974
    $880.98
    Checking Pricing
         
    Tool Application:Copper, Aluminum Cable
    Capacity:750 kcmil CU, 1000 kcmil AL
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-078
    • Capacity 750 kcmil CU, 1000 kcmil AL
    • Tool Application Copper, Aluminum Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PowerBlade™ cable cutter is a drill-powered cable cutter than can cut up to 750 kcmil copper cable and 1000 kcmil aluminum cable.
    PowerBlade™ 750 Cable Cutter:
    • Voltage Rating: 12 V Minimum
    • Capacity: Up To 750 MCM Hard-Drawn Copper
    • Up To 1000 MCM Aluminum
    • Rugged Metal Housing
    • Superior hardened steel blades ensure precision with every cut
    • Contoured blade design minimizes cable distortion n Adjustable torque arm firmly holds drill in place
    • Exceptionally rugged gears and metal housing
    • Maintenance-free gearbox
    • Protective shield
    • Ergonomically designed, textured grip
    • Folding handle - fits in Tight Spaces! Cuts cable without looping or ratcheting