Bogen VMIX Power Vector Mixer/Pre-Amplifier | Graybar Store
Bogen - Power Vector Mixer/Pre-Amplifier - VMIX
+ / - Hover over image to Zoom
Other Views

    Power Vector Mixer/Pre-Amplifier

    Manufacturer: Bogen
    Manufacturer #: VMIX
    SKU: 25072408
    $361.37
    Checking Pricing
         
    Dimensions:17-1/4 in. W x 3-7/8 in. H x 14-3/4 in. D
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # VMIX
    • Color Black
    • Dimensions 17-1/4 in. W x 3-7/8 in. H x 14-3/4 in. D
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    8 module input bays accepts up to 2 signal-processing output modules or up to 8 input modules.