Leviton DS60-AX Powerswitch® Safety Disconnect Switch, Non-Fused, 3-Pole, 600V, 60A | Graybar Store
Leviton - Powerswitch® Safety Disconnect Switch, Non-Fused, 3-Pole, 600V, 60A - DS60-AX
+ / - Hover over image to Zoom
Other Views

    Powerswitch® Safety Disconnect Switch, Non-Fused, 3-Pole, 600V, 60A

    Manufacturer: Leviton
    Manufacturer #: DS60-AX
    SKU: 25088681
    $300.88
    Checking Pricing
         
    Voltage Rating:600 V AC
    Color:Grey
    Length:11.59 in.
    Use With:Critical Power Control Installations
    Amperage Rating:60 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # DS60-AX
    • Color Grey
    • Amperage Rating 60 A
    • Length 11.59 in.
    • Use With Critical Power Control Installations
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Power Switch, Amperage Rating: 60 A, Voltage Rating: 600 V AC, Length: 11.59 in, Gray