Leviton DS30-AX Powerswitch® Safety Disconnect Switch, Non-Fused, 3-Pole, 600V, 30A | Graybar Store
Leviton - Powerswitch® Safety Disconnect Switch, Non-Fused, 3-Pole, 600V, 30A - DS30-AX
+ / - Hover over image to Zoom
Other Views

    Powerswitch® Safety Disconnect Switch, Non-Fused, 3-Pole, 600V, 30A

    Manufacturer: Leviton
    Manufacturer #: DS30-AX
    SKU: 22112318
    $318.03
    Checking Pricing
         
    Voltage Rating:600 V AC
    Color:Grey
    NEMA Rating:NEMA 12K, 3R and 4X
    Length:8.4 in.
    Use With:Critical Power Control Installations
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # DS30-AX
    • Color Grey
    • Amperage Rating 30 A
    • Length 8.4 in.
    • NEMA Rating NEMA 12K, 3R and 4X
    • Use With Critical Power Control Installations
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Power Switch, Amperage Rating: 30 A, Voltage Rating: 600 V AC, NEMA Rating: 12K; 3R; 4X, Length: 8.4 in, Gray