Phoenix Contact 2320908 Power Supply Unit With Protective Coating | Graybar Store
Phoenix Contact - Power Supply Unit With Protective Coating - 2320908
+ / - Hover over image to Zoom
Other Views

    Power Supply Unit With Protective Coating

    Manufacturer: Phoenix Contact
    Manufacturer #: 2320908
    SKU: 25525667
    $371.07
    Checking Pricing
         
    Input Amperage:0.6 at 220 V DC A; 0.6
    Input Voltage:264 V AC; 410 V DC
    Width (mm):40 mm
    Output Amperage:5:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2320908
    • Input Amperage 0.6 at 220 V DC A; 0.6
    • Input Voltage 264 V AC; 410 V DC
    • Output Amperage 5:00 AM
    • Width (mm) 40 mm
    • Country of Origin TH - Thailand
    Product Overview:
    Power Supply Unit With Protective Coating, Input Voltage: 264 V AC; 410 V DC, Output Amerage: 5 A, Input Amperage: 0.6 at 220 V DC A; 0.6 at 230 V AC A; 1.2 at 110 V DC A; 1.2 at 120 V AC A, Width (mm): 40 mm