Carol Cable (General Cable) 04929.70.01 Carol® Brand Power Supply Replacement Cord, SJ, 16/3, 9 ft. | Graybar Store
Carol Cable (General Cable) - Carol® Brand Power Supply Replacement Cord, SJ, 16/3, 9 ft. - 04929.70.01
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Power Supply Replacement Cord, SJ, 16/3, 9 ft.

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 04929.70.01
    SKU: 88078798
    $14.16
    Checking Pricing
         
    Color:Black
    Conductor Size:16 AWG
    Length:9 ft.
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 04929.70.01
    • Color Black
    • No. of Conductors 3
    • Amps AC 13A
    • Brand Carol
    • Conductor Size 16 AWG
    • Length 9 ft.
    • NEMA Configuration NEMA 5-15P
    • Volts 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Carol® Power Supply Replacement Cord, Length: 9 ft, Conductor Size: 16 AWG, No. of Conductors: 3, Volts: 125 V, Amps AC: 13 A