Phoenix Contact 2868651 Power Supply, Primary-Switched, DIN Rail Mount, Slow-Blow Fused, 72mm W | Graybar Store
Phoenix Contact - Power Supply, Primary-Switched, DIN Rail Mount, Slow-Blow Fused, 72mm W - 2868651
+ / - Hover over image to Zoom
Other Views

    Power Supply, Primary-Switched, DIN Rail Mount, Slow-Blow Fused, 72mm W

    Manufacturer: Phoenix Contact
    Manufacturer #: 2868651
    SKU: 25197498
    $88.36
    Checking Pricing
         
    Width (mm):72
    Depth (mm):61
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2868651
    • Mounting Style DIN Rail
    • Depth (mm) 61
    • Width (mm) 72
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Primary-switched DIN rail slow-blow fused power supply, input 85 to 264V AC/DC, 0.6 to 0.3A, output 24V DC, 2.5A, dimensions 72 W x 90 H x 61 D mm.