Square D (Schneider Electric) BMXCPS3500H BMX Power Supply Module, M340 Automation Platform, 100-240V, Severe Environments | Graybar Store
Square D (Schneider Electric) - BMX Power Supply Module, M340 Automation Platform, 100-240V, Severe Environments - BMXCPS3500H
+ / - Hover over image to Zoom
Other Views

    BMX Power Supply Module, M340 Automation Platform, 100-240V, Severe Environments

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXCPS3500H
    SKU: 25255093
    $846.58
    Checking Pricing
         
    Input Amperage:0.52 at 240 V A; 1.04
    Input Voltage:240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXCPS3500H
    • Input Amperage 0.52 at 240 V A; 1.04
    • Input Voltage 240 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Power Supply Module, Input Voltage: 240 V AC, Input Amperage: 0.52 at 240 V A; 1.04 at 115 V A