Aiphone PS-1225UL Power supply for 12V DC. | Graybar Store
Aiphone - Power supply for 12V DC. - PS-1225UL
+ / - Hover over image to Zoom
Other Views

    Power supply for 12V DC.

    Manufacturer: Aiphone
    Manufacturer #: PS-1225UL
    SKU: 22081761
    $99.07
    Checking Pricing
         
    Dimensions:8 x 5.4 x 3 inches
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # PS-1225UL
    • Color Black
    • Dimensions 8 x 5.4 x 3 inches
    • Country of Origin JP - Japan
    Product Overview:
    12V DC 2.5 Amp DC power supply to be used with intercom systems (110V cord is included with the unit).