Coleman Cable 09838-88-08 Power Supply Cord | Graybar Store
Coleman Cable - Power Supply Cord - 09838-88-08
+ / - Hover over image to Zoom
Other Views

    Power Supply Cord

    Manufacturer: Coleman Cable
    Manufacturer #: 09838-88-08
    SKU: 96003237
    $4.11
    Checking Pricing
         
    Color:Black
    Conductor Size:16 AWG
    No. of Conductors:3
    Length:30 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 09838-88-08
    • Color Black
    • No. of Conductors 3
    • Conductor Size 16 AWG
    • Length 30 in.
    • NEMA Configuration NEMA 5-15R
    • Volts 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Power Supply Cord, Length: 30 in, Conductor Size: 16 AWG, No. of Conductors: 3, Volts: 125 V AC