Coleman Cable 9733SW8809 Power Supply Cord | Graybar Store
Coleman Cable - Power Supply Cord - 9733SW8809
+ / - Hover over image to Zoom
Other Views

    Power Supply Cord

    Manufacturer: Coleman Cable
    Manufacturer #: 9733SW8809
    SKU: 95077416
    $3.08
    Checking Pricing
         
    Color:Grey
    Conductor Size:16 AWG
    No. of Conductors:3
    Length:3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 9733SW8809
    • Color Grey
    • No. of Conductors 3
    • Amps AC 13A
    • Conductor Size 16 AWG
    • Length 3 ft.
    • Volts 125V
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Power Supply Cord, Length: 3 ft, Conductor Size: 16 AWG, No. of Conductors: 3, Volts: 125 V, Amps AC: 13 A