Southwire 56958401 SJT Garbage Disposal Cord, 18/3, 8 ft. | Graybar Store
Southwire - SJT Garbage Disposal Cord, 18/3, 8 ft. - 56958401
+ / - Hover over image to Zoom
Other Views

    SJT Garbage Disposal Cord, 18/3, 8 ft.

    Manufacturer: Southwire
    Manufacturer #: 56958401
    SKU: 91015964
    $4.50
    Checking Pricing
         
    Color:Black
    Conductor Size:18 AWG
    No. of Conductors:3
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 56958401
    • Color Black
    • No. of Conductors 3
    • Amps AC 13A
    • Conductor Size 18 AWG
    • Length 8 ft.
    • Volts 300V
    Product Overview:
    Power Supply Cord, Length: 8 ft, Conductor Size: 18 AWG, No. of Conductors: 3, Volts: 300 V, Amps AC: 10 A