Coleman Cable 9044SW8808 Power Supply Cord | Graybar Store
Coleman Cable - Power Supply Cord - 9044SW8808
+ / - Hover over image to Zoom
Other Views

    Power Supply Cord

    Manufacturer: Coleman Cable
    Manufacturer #: 9044SW8808
    SKU: 90010496
    $26.71
    Checking Pricing
         
    Color:Black
    Conductor Size:8 AWG and 6 AWG
    No. of Conductors:2
    Length:4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 9044SW8808
    • Color Black
    • No. of Conductors 2
    • Amps AC 50A
    • Conductor Size 8 AWG and 6 AWG
    • Length 4 ft.
    • NEMA Configuration NEMA 14-50P
    • Volts 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Power Supply Cord, Length: 4 ft, Conductor Size: 6 AWG; 8 AWG, No. of Conductors: 2, Volts: 125 V, Amps AC: 50 A