Coleman Cable 3951 Power Supply Cord | Graybar Store
Coleman Cable - Power Supply Cord - 3951
+ / - Hover over image to Zoom
Other Views

    Power Supply Cord

    Manufacturer: Coleman Cable
    Manufacturer #: 3951
    SKU: 25329229
    $11.46
    Checking Pricing
         
    Color:Black
    Conductor Size:12 AWG
    No. of Conductors:3
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 3951
    • Color Black
    • No. of Conductors 3
    • Conductor Size 12 AWG
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Power Supply Cord, Length: 10 ft, Conductor Size: 12 AWG, No. of Conductors: 3