Altronix AL400ULACM Power Supply/Chargers with Multi-Output Access Power Controllers, 8 Port | Graybar Store
Altronix - Power Supply/Chargers with Multi-Output Access Power Controllers, 8 Port - AL400ULACM
+ / - Hover over image to Zoom
Other Views

    Power Supply/Chargers with Multi-Output Access Power Controllers, 8 Port

    Manufacturer: Altronix
    Manufacturer #: AL400ULACM
    SKU: 22119278
    $272.74
    Checking Pricing
         
    Voltage (Volts):12/24 VDC
    No. of Outlets:8
    Amps:3 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # AL400ULACM
    • Voltage (Volts) 12/24 VDC
    • Amps 3 A
    • No. of Outlets 8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Access power supply, 12 V DC at 4 a / 24 V DC at 3 a, 8 fused trigger out, fai, encl