Altronix SMP3E Power supply board with single outlet | Graybar Store
Altronix - Power supply board with single outlet - SMP3E
+ / - Hover over image to Zoom
Other Views

    Power supply board with single outlet

    Manufacturer: Altronix
    Manufacturer #: SMP3E
    SKU: 22119541
    $73.54
    Checking Pricing
         
    Output Voltage:6 V DC; 12 V DC; 24 V DC
    VA Rating:115 at 24 V DC VA; 55.2 at 6/12 V DC VA
    Color:Grey
    Dimensions:8.5 L x 3.5 W x 7.5 H in
    Input Voltage:6/12/24 V DC
    Length:8.5 in.
    Product Includes:Battery Leads
    Amps:2.5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # SMP3E
    • Color Grey
    • Dimensions 8.5 L x 3.5 W x 7.5 H in
    • Amps 2.5 A
    • Input Voltage 6/12/24 V DC
    • Length 8.5 in.
    • Output Voltage 6 V DC; 12 V DC; 24 V DC
    • Product Includes Battery Leads
    • VA Rating 115 at 24 V DC VA; 55.2 at 6/12 V DC VA
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Power Supply/Charger, Output Voltage: 6 V DC; 12 V DC; 24 V DC, Input Voltage: 6/12/24 V DC, Gray, Length: 8.5 in