Altronix AL1024ULX Single Output Power Supply/Charger | Graybar Store
Altronix - Single Output Power Supply/Charger - AL1024ULX
+ / - Hover over image to Zoom
Other Views

    Single Output Power Supply/Charger

    Manufacturer: Altronix
    Manufacturer #: AL1024ULX
    SKU: 22119238
    $281.75
    Checking Pricing
         
    Output Voltage:24 V DC
    Additional Features:Short Circuit Protection; Thermal Overload Protection
    VA Rating:483 VA
    Color:Grey
    Dimensions:15.5 L x 4.5 W x 12 H in
    Input Voltage:115 V AC
    Mount Type:Panel Mount
    Length:15.5 in.
    Amps:8 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # AL1024ULX
    • Color Grey
    • Dimensions 15.5 L x 4.5 W x 12 H in
    • Additional Features Short Circuit Protection; Thermal Overload Protection
    • Amps 8 A
    • Input Voltage 115 V AC
    • Length 15.5 in.
    • Mount Type Panel Mount
    • Output Voltage 24 V DC
    • VA Rating 483 VA
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Power Supply/Charger, Output Voltage: 24 V DC, Input Voltage: 115 V AC, Gray, Length: 15.5 in