Speco PSW5 Speco Technologies Camera Power Supply, 12VDC | Graybar Store
Speco - Speco Technologies Camera Power Supply, 12VDC - PSW5
+ / - Hover over image to Zoom
Other Views

    Speco Technologies Camera Power Supply, 12VDC

    Manufacturer: Speco
    Manufacturer #: PSW5
    SKU: 25045631
    $15.79
    Checking Pricing
         
    Amperage:1 Amp
    Voltage (Volts):12VDC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # PSW5
    • Voltage (Volts) 12VDC
    • Amperage 1 Amp
    • Country of Origin CN - China
    Product Overview:
    1000mA (1 Amp) 12VDC Power Supply