Pelco (Schneider Electric) MCS16-20 Power Supply Camera, 20 Amps | Graybar Store
Pelco (Schneider Electric) - Power Supply Camera, 20 Amps - MCS16-20
+ / - Hover over image to Zoom
Other Views

    Power Supply Camera, 20 Amps

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: MCS16-20
    SKU: 22076051
    $571.67
    Checking Pricing
         
    Amps:20 A
    Voltage (Volts):120/240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # MCS16-20
    • Voltage (Volts) 120/240
    • Amps 20 A
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    6 Outputs with Total Capacity of 20 amp. Each Output Has A Power Switch, LED and Self-resetting Circuit Breaker. 120/240 V AC Input, 24/28 V output
    • Indoor Multiple Power Supply
    • 120/240 VAC
    • Has One Main Power Switch
    • 16 Fused 24 VAC Outputs