Altronix AL600ULB Power Supply Board | Graybar Store
Altronix - Power Supply Board - AL600ULB
+ / - Hover over image to Zoom
Other Views

    Power Supply Board

    Manufacturer: Altronix
    Manufacturer #: AL600ULB
    SKU: 22119303
    $151.51
    Checking Pricing
         
    Output Voltage:12 V DC; 24 V DC
    Additional Features:Short Circuit Protection; Thermal Overload Protection
    VA Rating:230 VA
    Color:Grey
    Dimensions:7 L x 4.3 W x 2.3 H in
    Input Voltage:28 V AC
    Mount Type:Panel Mount
    Length:7 in.
    Amps:6 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # AL600ULB
    • Color Grey
    • Dimensions 7 L x 4.3 W x 2.3 H in
    • Additional Features Short Circuit Protection; Thermal Overload Protection
    • Amps 6 A
    • Input Voltage 28 V AC
    • Length 7 in.
    • Mount Type Panel Mount
    • Output Voltage 12 V DC; 24 V DC
    • VA Rating 230 VA
    • Country of Origin US - USA
    Product Overview:
    Power Supply Board, Output Voltage: 12 V DC; 24 V DC, Input Voltage: 28 V AC, Gray, Length: 7 in