Altronix SMP5 Power Supply 6/12/24VDC @ 4A board. | Graybar Store
Altronix - Power Supply 6/12/24VDC @ 4A board. - SMP5
+ / - Hover over image to Zoom
Other Views

    Power Supply 6/12/24VDC @ 4A board.

    Manufacturer: Altronix
    Manufacturer #: SMP5
    SKU: 22119545
    $56.95
    Checking Pricing
         
    Amps:4 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # SMP5
    • Amps 4 A
    • Country of Origin US - USA
    Product Overview:
    Switching Power Supply Board. 6/12/24VDC @ 4A.
    Power supply/charger converts a low voltage AC input into a 6VDC, 12VDC or 24VDC output. This unit has a wide range of applications for access control, security and CCTV system accessories that require additional power.