Altronix SMP3 Power Supply 6/12/24VDC @ 2.5A board. | Graybar Store
Altronix - Power Supply 6/12/24VDC @ 2.5A board. - SMP3
+ / - Hover over image to Zoom
Other Views

    Power Supply 6/12/24VDC @ 2.5A board.

    Manufacturer: Altronix
    Manufacturer #: SMP3
    SKU: 22119538
    $38.62
    Checking Pricing
         
    Amps:2.5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # SMP3
    • Amps 2.5 A
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single output power supply board. 6/12/24VDC @ 2.5A.
    Power supply/charger converts a low voltage AC input into a 6VDC, 12VDC or 24VDC output. This unit has a wide range of applications for access control, security and CCTV system accessories that require additional power.