Altronix AL624 Power Supply 6/12/24 VDC @ 1.2A | Graybar Store
Altronix - Power Supply 6/12/24 VDC @ 1.2A - AL624
+ / - Hover over image to Zoom
Other Views

    Power Supply 6/12/24 VDC @ 1.2A

    Manufacturer: Altronix
    Manufacturer #: AL624
    SKU: 22119317
    $14.82
    Checking Pricing
         
    Input/Output:16 to 24V AC / 6/12/24V DC
    Amps:1.2 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # AL624
    • Amps 1.2 A
    • Input/Output 16 to 24V AC / 6/12/24V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single Output Linear Power Supply Board. 6/12VDC @ 1.2A or 24VDC @ .75A
    This general purpose power supply has a wide range of applications for access control, security and CCTV system accessories that require additional power.