Bogen PRS48 Power supply 48VDC 100mA | Graybar Store
Bogen - Power supply 48VDC 100mA - PRS48
+ / - Hover over image to Zoom
Other Views

    Power supply 48VDC 100mA

    Manufacturer: Bogen
    Manufacturer #: PRS48
    SKU: 88037326
    $67.22
    Checking Pricing
         
    Dimensions:3.3 x 3.3 x 3.2 inches
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # PRS48
    • Color Black
    • Dimensions 3.3 x 3.3 x 3.2 inches
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    48V DC 100mA Power Supply