Mohawk 5ENP25P24-GY-R-MOH-PV-CUT REEL Power Sum High Pair Count, 5e Non-Plenum, 25-Pair CUT REEL | Graybar Store
Mohawk - Power Sum High Pair Count, 5e Non-Plenum, 25-Pair CUT REEL - 5ENP25P24-GY-R-MOH-PV-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Power Sum High Pair Count, 5e Non-Plenum, 25-Pair CUT REEL

    Manufacturer: Mohawk
    Manufacturer #: 5ENP25P24-GY-R-MOH-PV-CUT REEL
    SKU: 25064650
    $1.61
    Checking Pricing
         
    Color:Grey
    No. of Pairs:25
    Package:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 5ENP25P24-GY-R-MOH-PV-CUT REEL
    • Color Grey
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • No. of Pairs 25
    • Package Cut Reel
    • Shielded Non-Shielded
    • Country of Origin US - USA
    Product Overview:
    Grey Power Sum category 5e non-plenum 25-pair cable. Manufacturer's part number M58141.
    • Non-Plenum rated
    • 100 MHz capability
    • 25 tightly twisted pairs
    • 24 AWG