Mohawk 3NP50P24-GY-R-MOH-PV-CUTREEL Power Sum High Pair Count, 3 Non-Plenum, 50-Pair CUT REEL | Graybar Store
Mohawk - Power Sum High Pair Count, 3 Non-Plenum, 50-Pair CUT REEL - 3NP50P24-GY-R-MOH-PV-CUTREEL
+ / - Hover over image to Zoom
Other Views

    Power Sum High Pair Count, 3 Non-Plenum, 50-Pair CUT REEL

    Manufacturer: Mohawk
    Manufacturer #: 3NP50P24-GY-R-MOH-PV-CUTREEL
    SKU: 25105055
    $1.91
    Checking Pricing
         
    Color:Grey
    No. of Pairs:50
    Package:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 3NP50P24-GY-R-MOH-PV-CUTREEL
    • Color Grey
    • Category Cat 3
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • No. of Pairs 50
    • Package Cut Reel
    • Shielded Non-Shielded
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Grey Power Sum category 3 non-plenum 50-pair cable.
    • Alternate Manufacturer Part No.: M55216