Mohawk Power Sum Backbone Cable Cat 5e | Graybar Store
Mohawk - Power Sum Backbone Cable Cat 5e
+ / - Hover over image to Zoom
Other Views

    Power Sum Backbone Cable Cat 5e

    Manufacturer: Mohawk
         

    Mohawk's unshielded twisted pair category 5e cable is used in backbone cabling system applications. The cable meets category 5e electrical characteristics and is tested to 100 MHz. The cable consists of 24 AWG solid bare copper insulated conductors.

    • Non-Plenum rated
    • 100 MHz capability
    • 25 tightly twisted pairs
    • 24 AWG
    See More >>
    • Manufacturer Mohawk
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Package
    Cable Type
    Packaging
    Price
    5ENP25P24-GY-R-MOH-PV-CUT REEL
    25064650
    Grey
    25
    Cut Reel
    $
    1
    .61
    /
    EA
    25064650
    Color
    Grey
    No. of Pairs
    25
    Package
    Cut Reel
    Cable Type
    Packaging
    $
    1
    .61
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP50P24-GY-R-MOH-PV-CUT REEL
    25650129
    50
    UTP
    1000 ft Reel
    $
    5
    .32
    /
    EA
    25650129
    Color
    No. of Pairs
    50
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    $
    5
    .32
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25064650 SKU, 25064650 ANALYTICS...
    Package
    Cut Reel
    Cable Type
    Packaging
    Price
    $
    1
    .61
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25650129 SKU, 25650129 ANALYTICS...
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Price
    $
    5
    .32
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available