Mohawk 5ENP50P24-GY-R-MOH-PV-CUT REEL Power Sum Backbone Cable Cat 5e | Graybar Store
Mohawk - Power Sum Backbone Cable Cat 5e - 5ENP50P24-GY-R-MOH-PV-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Power Sum Backbone Cable Cat 5e

    Manufacturer: Mohawk
    Manufacturer #: 5ENP50P24-GY-R-MOH-PV-CUT REEL
    SKU: 25650129
    $5.32
    Checking Pricing
         
    No. of Pairs:50
    Cable Type:UTP
    Packaging:1000 ft Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 5ENP50P24-GY-R-MOH-PV-CUT REEL
    • Cable Type UTP
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • No. of Pairs 50
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Power Sum Backbone Cable, Packaging: 1000 ft Reel, No. of Pairs: 50, PVC, Gauge: 24 AWG