Mohawk 3NP100P24-GY-R-MOH-PV-CUT REEL Power Sum Backbone Cable Cat 3 | Graybar Store
Mohawk - Power Sum Backbone Cable Cat 3 - 3NP100P24-GY-R-MOH-PV-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Power Sum Backbone Cable Cat 3

    Manufacturer: Mohawk
    Manufacturer #: 3NP100P24-GY-R-MOH-PV-CUT REEL
    SKU: 25105053
    $4.38
    Checking Pricing
         
    No. of Pairs:100
    Cable Type:UTP
    Packaging:1000 ft per Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 3NP100P24-GY-R-MOH-PV-CUT REEL
    • Cable Type UTP
    • Category Cat 3
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • No. of Pairs 100
    • Shielded Non-Shielded
    • Packaging 1000 ft per Box
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Power Sum Backbone Cable, Packaging: 1000 ft per Box, No. of Pairs: 100, PVC, Gauge: 24 AWG