Allied Tube and Conduit PS 669 EG Power-Strut Three Angle Clevis Connector | Graybar Store
Allied Tube and Conduit - Power-Strut Three Angle Clevis Connector - PS 669 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut Three Angle Clevis Connector

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 669 EG
    SKU: 92125677
    Price pending
    Checking Pricing
         
    Brand or Series:PowerStrut
    No. of Holes:4
    Length:7-1/4 in.
    Weight:265 Lb Per 100 Pieces
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 669 EG
    • Brand or Series PowerStrut
    • Length 7-1/4 in.
    • Weight 265 Lb Per 100 Pieces
    • No. of Holes 4
    Product Overview:
    Splice Clevis, Splice Clevis, Straight, Channel Depth 1-5/8 Inch, Channel Width 1-5/8 Inch, Channel Thickness 12/14 Gauge, Number of Holes 4, Hole Size 9/16 Inch Dia, Oiled Pickled Process, Electrogalvanized, Length 7-1/4 Inch, Thickness 1/4 Inch