Allied Tube and Conduit PS 926 12 EG Power-Strut Strut Brace | Graybar Store
Allied Tube and Conduit - Power-Strut Strut Brace - PS 926 12 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut Strut Brace

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 926 12 EG
    SKU: 96000711
    $11.60
    Checking Pricing
         
    Fitting Type:Double Angle Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 926 12 EG
    • Fitting Type Double Angle Connector
    • SAP Material Type ZSTD
    Product Overview:
    Double Angle Connector, Double Wing, Depth 1-5/8 Inch, Width 1-21/32 Inch, 8 Holes, Hole Size 9/16 Inch Dia, Pickled Oiled Process, Electrogalvanized, ASTM A575, ASTM A576 Mild Steel, Thickness 1/4 Inch, Size 5-13/32 Inch W x 3-7/8 Inch H.