Allied Tube and Conduit PS 913 EG Power-Strut Square Washer | Graybar Store
Allied Tube and Conduit - Power-Strut Square Washer - PS 913 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut Square Washer

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 913 EG
    SKU: 96000552
    Price pending
    Checking Pricing
         
    Weight:358 Lb Per 100 Pieces
    Height (Inches):3-1/2
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 913 EG
    • Height (Inches) 3-1/2
    • Material Finish Electro Galvanized
    • Weight 358 Lb Per 100 Pieces
    • SAP Material Type ZSTD
    Product Overview:
    Post Base, U Post, Rectangular Base, 1 Channel(s), Channel Position Centered, 3-1/2 Inch Post Height, 6 Channel Mounting Hole(s), 9/16 Inch Dia Channel Mounting Hole Size, 6 Inch L x 4 Inch W Pad Size, 2 Pad Mounting Hole(s), 1/4 Inch Thickness.