Allied Tube and Conduit PS 928 EG Power-Strut Square Washer | Graybar Store
Allied Tube and Conduit - Power-Strut Square Washer - PS 928 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut Square Washer

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 928 EG
    SKU: 88313040
    Price pending
    Checking Pricing
         
    Size:1/4 in.
    Fitting Type:Rod Coupling
    Weight:2 Lb Per 100 Pieces
    Brand or Series:PowerStrut
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 928 EG
    • Size 1/4 in.
    • Brand or Series PowerStrut
    • Fitting Type Rod Coupling
    • Material Finish Zinc-Plated
    • Weight 2 Lb Per 100 Pieces
    • SAP Material Type ZSTD
    Product Overview:
    Rod Coupling, Zinc Electroplated Finish/Coating, Straight, 1/4-POWER-STRUT Brand, PS 135 Model, Load Rating 240 Lb, Weight 2 Lb Per 100 Pieces