Allied Tube and Conduit PS 619 5/8 EG Power-Strut Square Washer | Graybar Store
Allied Tube and Conduit - Power-Strut Square Washer - PS 619 5/8 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut Square Washer

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 619 5/8 EG
    SKU: 88304303
    $1.36
    Checking Pricing
         
    Size:1-5/8in. L X 1-5/8 in. W
    Brand or Series:PowerStrut
    Weight:16 Lb Per 100 Pieces
    Fitting Type:washer
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 619 5/8 EG
    • Size 1-5/8in. L X 1-5/8 in. W
    • Brand or Series PowerStrut
    • Fitting Type washer
    • Material Finish Electro Galvanized
    • Weight 16 Lb Per 100 Pieces
    • SAP Material Type ZSTD
    Product Overview:
    Square Washer, Square, 5/8 Inch Dia Bolt/Rod Size, 11/16 Inch Dia Hole Size, 1-5/8 Inch Length, 1-5/8 Inch Width, 1/4 Inch Thickness, Formed Pickled Oiled ASTM A575, ASTM A576, ASTM A36 Steel Material, Electrogalvanized Finish.