Allied Tube and Conduit PS 888 GR Power-Strut Splice Plate | Graybar Store
Allied Tube and Conduit - Power-Strut Splice Plate - PS 888 GR
+ / - Hover over image to Zoom
Other Views

    Power-Strut Splice Plate

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 888 GR
    SKU: 88304334
    Price pending
    Checking Pricing
         
    Length:7-1/4 in.
    Width (Inches):1-5/8
    No. of Holes:4
    Brand or Series:PowerStrut
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 888 GR
    • Brand or Series PowerStrut
    • Length 7-1/4 in.
    • Width (Inches) 1-5/8
    • No. of Holes 4
    • SAP Material Type ZSTD
    Product Overview:
    Splice Plate, Splice, 4 Hole(s), 9/16 Inch Dia Hole Size, 7-1/4 Inch Length, 1-5/8 Inch Width, 1/4 Inch Thickness, 1-5/8 Inch Channel Width, Formed Pickled Oiled Process, ASTM A575, ASTM A576 Steel Material, Power-Green Finish.