Allied Tube and Conduit Power-Strut Splice Clevis | Graybar Store
Allied Tube and Conduit - Power-Strut Splice Clevis
+ / - Hover over image to Zoom
Other Views

    Power-Strut Splice Clevis

    Manufacturer: Allied Tube and Conduit
         

    Used to support or secure Rigid/IMC conduit to mounting surface.

    • Manufacturer Allied Tube and Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Weight
    Fitting Type
    Size
    No. of Holes
    Width (Inches)
    Length
    Material Finish
    Price
    PS 616 ZD
    99703000
    4
    1-5/8
    7-1/4 in.
    Zinc Dichromate
    Call for Pricing
    99703000
    Weight
    Fitting Type
    Size
    No. of Holes
    4
    Width (Inches)
    1-5/8
    Length
    7-1/4 in.
    Material Finish
    Zinc Dichromate
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PS 616 EG
    92106427
    18 Lb Per 100
    Washer
    1-5/8in. L X 1-5/8 in. W
    $
    20
    .66
    /
    EA
    92106427
    Weight
    18 Lb Per 100
    Fitting Type
    Washer
    Size
    1-5/8in. L X 1-5/8 in. W
    No. of Holes
    Width (Inches)
    Length
    Material Finish
    $
    20
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99703000 SKU, 99703000 ANALYTICS...
    Size
    No. of Holes
    4
    Width (Inches)
    1-5/8
    Length
    7-1/4 in.
    Material Finish
    Zinc Dichromate
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92106427 SKU, 92106427 ANALYTICS...
    Size
    1-5/8in. L X 1-5/8 in. W
    No. of Holes
    Width (Inches)
    Length
    Material Finish
    Price
    $
    20
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available