Allied Tube and Conduit PS 616 ZD Power-Strut Splice Clevis | Graybar Store
Allied Tube and Conduit - Power-Strut Splice Clevis - PS 616 ZD
+ / - Hover over image to Zoom
Other Views

    Power-Strut Splice Clevis

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 616 ZD
    SKU: 99703000
    Price pending
    Checking Pricing
         
    No. of Holes:4
    Width (Inches):1-5/8
    Length:7-1/4 in.
    Material Finish:Zinc Dichromate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 616 ZD
    • Length 7-1/4 in.
    • Material Finish Zinc Dichromate
    • Width (Inches) 1-5/8
    • No. of Holes 4
    Product Overview:
    Splice Clevis, 4 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Zinc Dichromate, Length: 7-1/4 in. Width: 1-5/8in.