Allied Tube and Conduit PS 616 EG Power-Strut Splice Clevis | Graybar Store
Allied Tube and Conduit - Power-Strut Splice Clevis - PS 616 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut Splice Clevis

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 616 EG
    SKU: 92106427
    $20.66
    Checking Pricing
         
    Weight:18 Lb Per 100
    Fitting Type:Washer
    Size:1-5/8in. L X 1-5/8 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 616 EG
    • Size 1-5/8in. L X 1-5/8 in. W
    • Fitting Type Washer
    • Weight 18 Lb Per 100
    • SAP Material Type ZSTD
    Product Overview:
    Square Washer, Square, 3/8 Inch Dia Bolt/Rod Size, 7/16 Inch Dia Hole Size, 1-5/8 Inch Length, 1-5/8 Inch Width, 1/4 Inch Thickness, Steel Material, Electrogalvanized Finish, Quantity 18 Lb Per 100 Pieces Weight, Power-Strut Brand, PS 2504 Model