Allied Tube and Conduit PS 708 EG Power-Strut Single Channel Bracket Support | Graybar Store
Allied Tube and Conduit - Power-Strut Single Channel Bracket Support - PS 708 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut Single Channel Bracket Support

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 708 EG
    SKU: 96000715
    Price pending
    Checking Pricing
         
    Brand or Series:Powerstrut
    Weight:311 Lb Per 100 Pcs.
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 708 EG
    • Brand or Series Powerstrut
    • Material Finish Electro Galvanized
    • Weight 311 Lb Per 100 Pcs.
    • SAP Material Type ZSTD
    Product Overview:
    Post Base, Closed Post, Rectangular Base, 2 Channel(s), Channel Position Centered, 3-1/2 Inch Post Height, 12 Channel Mounting Hole(s), 9/16 Inch Dia Channel Mounting Hole Size, 7 Inch L x 4 Inch W Pad Size, 2 Pad Mounting Hole(s), 1/4 Inch Thickness