Allied Tube and Conduit PS 651 12 EG Power-Strut Reversible Strut Bracket | Graybar Store
Allied Tube and Conduit - Power-Strut Reversible Strut Bracket - PS 651 12 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut Reversible Strut Bracket

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 651 12 EG
    SKU: 96000734
    $33.79
    Checking Pricing
         
    Weight:10 Lb Per 100 Pieces
    Dimensions (Inches):24 Inch Length x 2 Inch Width x 4-7/8 Inch Height
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 651 12 EG
    • Type Bracket
    • Dimensions (Inches) 24 Inch Length x 2 Inch Width x 4-7/8 Inch Height
    • Material Finish Electro Galvanized
    • Weight 10 Lb Per 100 Pieces
    • SAP Material Type ZSTD
    Product Overview:
    Reversible Strut Bracket; Electrogalvanized. Dimensions 24 Inch Length x 2 Inch Width x 4-7/8 Inch Height.