Allied Tube and Conduit PS 651 24 EG Power-Strut Reversible Strut Bracket | Graybar Store
Allied Tube and Conduit - Power-Strut Reversible Strut Bracket - PS 651 24 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut Reversible Strut Bracket

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 651 24 EG
    SKU: 96000559
    $49.42
    Checking Pricing
         
    Brand or Series:PowerStrut
    No. of Holes:2
    Length:18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 651 24 EG
    • Type Bracket
    • Brand or Series PowerStrut
    • Length 18 in.
    • No. of Holes 2
    • SAP Material Type ZSTD
    Product Overview:
    Strut Brace, Strut, Channel Width 1-5/8 Inch, 2 Hole(s), Hole Size 9/16 Inch Dia, Pickled Oiled Process, Electrogalvanized, Thickness 1/4 Inch, Length 18 Inch.