Allied Tube and Conduit PS 655 PG Power-Strut Raceway End Cap | Graybar Store
Allied Tube and Conduit - Power-Strut Raceway End Cap - PS 655 PG
+ / - Hover over image to Zoom
Other Views

    Power-Strut Raceway End Cap

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 655 PG
    SKU: 92106406
    $1.11
    Checking Pricing
         
    Brand or Series:PowerStrut
    No. of Holes:4
    Size:3-1/2 Inch x 3-11/16 Inch
    Weight:78 Lb Per 100 Pieces
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 655 PG
    • Size 3-1/2 Inch x 3-11/16 Inch
    • Brand or Series PowerStrut
    • Weight 78 Lb Per 100 Pieces
    • No. of Holes 4
    • SAP Material Type ZSTD
    Product Overview:
    Open Angle Connector, Open Angle, 45 Deg Bend, 4 Holes, Hole Size 9/16 in., Hot Rolled Pickled Oiled Process, Electrogalvanized, Thickness 1/4 in., Size 3-1/2 Inch x 3-11/16 Inch, Weight 78 Lb Per 100 Pieces, Power-Strut Brand