Allied Tube and Conduit PS 200 EH 2T3 10 PG Power-Strut® Pre-Galvanized Steel Back-to-Back Solid Channel | Graybar Store
Allied Tube and Conduit - Power-Strut® Pre-Galvanized Steel Back-to-Back Solid Channel - PS 200 EH 2T3 10 PG
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Pre-Galvanized Steel Back-to-Back Solid Channel

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 200 EH 2T3 10 PG
    SKU: 25096217
    $110.32
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Channel Gauge:12
    Length:10 ft.
    Brand or Series:PS200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 200 EH 2T3 10 PG
    • Brand or Series PS200
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Channel Gauge 12
    • Channel Material Pre-Galvanized Steel
    • Length 10 ft.
    • Channel Openings Solid
    • SAP Material Type ZSTD
    Product Overview:
    Power-Strut& pre-galvanized 12 ga. steel Back-to-Back 1-5/8 x 1-5/8 in. solid channel, length 10 ft.