Allied Tube and Conduit PS 607 GR Power-Strut Painted Green Corner Angle | Graybar Store
Allied Tube and Conduit - Power-Strut Painted Green Corner Angle - PS 607 GR
+ / - Hover over image to Zoom
Other Views

    Power-Strut Painted Green Corner Angle

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 607 GR
    SKU: 88304328
    Price pending
    Checking Pricing
         
    Color:Green
    No. of Holes:4
    Brand or Series:PowerStrut
    Weight:8 Lb Per 100 Pieces
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 607 GR
    • Color Green
    • Brand or Series PowerStrut
    • Weight 8 Lb Per 100 Pieces
    • No. of Holes 4
    • SAP Material Type ZSTD
    Product Overview:
    Corner Angle, 2 Side(s), 4 Hole(s), 9/16 Inch Dia Hole Size, 4-1/8 Inch L x 1-5/8 Inch W x 3-1/2 Inch H Size, 1/4 Inch Thickness, 1-5/8 Inch Channel Width, Formed Pickled Oiled Process, ASTM A575, ASTM A576 Steel Material, Power-Green Finish.