Allied Tube and Conduit PS 85 3/8 EG POWER-STRUT Malleable Iron Beam Clamp | Graybar Store
Allied Tube and Conduit - POWER-STRUT Malleable Iron Beam Clamp - PS 85 3/8 EG
+ / - Hover over image to Zoom
Other Views

    POWER-STRUT Malleable Iron Beam Clamp

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 85 3/8 EG
    SKU: 88304595
    $13.65
    Checking Pricing
         
    Rod Size (Inches):3/8
    Load Rating:350 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 85 3/8 EG
    • Type Insulator Support
    • Load Rating 350 lb.
    • Materials Iron
    • Rod Size (Inches) 3/8
    • For Use With 1/4 in. Rod
    • SAP Material Type ZSTD
    Product Overview:
    POWER-STRUT Malleable Iron 2 W x 2 in. H beam clamp, For 3/8 in. rod, load rating 350 lb., flange thickness 7/8 in. max.