Allied Tube and Conduit PS 719 EG Power-Strut Flat Angle Plate | Graybar Store
Allied Tube and Conduit - Power-Strut Flat Angle Plate - PS 719 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut Flat Angle Plate

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 719 EG
    SKU: 98293018
    $11.61
    Checking Pricing
         
    No. of Holes:4
    Fitting Type:Flat Angle
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 719 EG
    • Type Cross Plate
    • Fitting Type Flat Angle
    • Material Finish Electro Galvanized
    • No. of Holes 4
    • SAP Material Type ZSTD
    Product Overview:
    4-Hole Flat Angle Plate, electro-galvanized.